Motion
13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3" 2S CRS

3M
13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3" 2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02713740
MFR #13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3" 2S CRS
List Price$170.07/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3" 2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02713740
MFR #13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3" 2S CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.07/wh for your price

Overview

Mfr description
13182 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Coarse
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500109774
  • Manufacturer Upc Number
    00048011131825
  • UPC_NO
    00048011131825
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Black
  • Long Description
    The 13182 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X1"X3"2S CRS is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Coarse grade, designed for aggressive blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text