Motion
13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN

3M
13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713743
MFR #13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN
List Price$289.45/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713743
MFR #13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$289.45/wh for your price

Overview

Mfr description
13187 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500109824
  • Manufacturer Upc Number
    00048011131870
  • UPC_NO
    00048011131870
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Color
    White
  • Long Description
    The 13187 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X2"X3"2S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text