Motion
13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS

3M
13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 12 in x 2 in x 5 in, 1 per case
Mi Item #02713744
MFR #13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 12 in x 2 in x 5 in, 1 per case
Mi Item #02713744
MFR #13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS

Mfr description
13188 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Long Description
    The 13188 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S CRS is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Coarse grade, ideal for aggressive blending.
  • Manufacturer Stock Number
    61500051760
  • Manufacturer Upc Number
    00048011131887
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011131887
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)