Motion
13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN

3M
13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713745
MFR #13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713745
MFR #13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    White
  • Grade
    Fine
  • Long Description
    The 13190 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X2"X5"2S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for multi-step finishing and surface blending.
  • Manufacturer Stock Number
    61500051786
  • Manufacturer Upc Number
    00048011131900
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011131900
  • Wheel Type
    Convolute

Overview

Mfr description
13190 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought