Motion
13258 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH A MED

3M
13258 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02713761
MFR #13258 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH A MED
Price$5.51/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13258 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02713761
MFR #13258 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH A MED

Mfr description
13258 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.51/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Radiusing, Blending, Cleaning, Finishing, Refining
  • Attachment Method
    TS
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500052545
  • Manufacturer Upc Number
    00048011132587
  • Material Application
    Paint Preparation, Light Deburring, Finishing, Rust Removal, Refining, Intermediate Sanding, General Purpose Sanding, Blending, Coating Removal
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Roloc™ TSM
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011132587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)