Motion
13260 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH S SFN

3M
13260 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DS, SiC Super Fine, TS, 3 in, 25 per inner, 100 per case
MI ITEM #02713763
MFR #13260 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH S SFN
List Price$6.02/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13260 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DS, SiC Super Fine, TS, 3 in, 25 per inner, 100 per case
MI ITEM #02713763
MFR #13260 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3"XNH S SFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.02/dc for your price

Overview

Mfr description
13260 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Super Fine
  • Max Rpm
    18000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500052560
  • Manufacturer Upc Number
    00048011132600
  • UPC_NO
    00048011132600
  • Color
    Gray
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought