Motion
13263 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 4"XNH A VFN

3M
13263 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02713766
MFR #13263 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 4"XNH A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13263 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02713766
MFR #13263 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 4"XNH A VFN

Mfr description
13263 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Finishing, Polishing, Radiusing
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500052594
  • Manufacturer Upc Number
    00048011132631
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011132631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)