Motion
13292

3M
13292

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Scrim Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #02713770
MFR #13292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13292

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Scrim Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #02713770
MFR #13292

Mfr description
13292 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Overall Length
    24 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Scrim
  • Color
    Gray
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500052909
  • Manufacturer Upc Number
    00048011132921
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011132921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)