Specifications
Dimensions
- Center Hole Diameter5 in
- Overall Diameter12 in
- Overall Width4 in
- Wheel Diameter12 in
- Wheel Thickness4 in
Details
- Abrasive MaterialSilicon Carbide
- ColorGray
- GradeMedium
- Long DescriptionThe 13330 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X4"X5"2S MED is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 4 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending and finishing.
- Manufacturer Stock Number61500053378
- Manufacturer Upc Number00048011133300
- MaterialSilicon Carbide
- Max Rpm3000 rpm
- UPC_NO00048011133300
- Wheel TypeConvolute