Specifications
Dimensions
- Center Hole Diameter5 in
- Overall Diameter12 in
- Overall Width1 in
- Wheel Diameter12 in
- Wheel Thickness1 in
Details
- Abrasive MaterialSilicon Carbide
- ColorWhite
- GradeFine
- Long DescriptionThe 13331 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, designed for finishing applications.
- Manufacturer Stock Number61500053386
- Manufacturer Upc Number00048011133317
- MaterialSilicon Carbide
- Max Rpm3000 rpm
- UPC_NO00048011133317
- Wheel TypeConvolute
Overview
Mfr description
13331 SCOTCH-BRITE MULTI-FINISHING WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
- Highly conformable for consistent finishing on contoured, curved and other surfaces
- Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Open, non-woven web runs cool and lessens impact on heat-sensitive materials