Motion
13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED

3M
13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713774
MFR #13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713774
MFR #13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13332 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500053394
  • Manufacturer Upc Number
    00048011133324
  • UPC_NO
    00048011133324
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 13332 SCOTCH-BRITE MULTI-FINISHING WHEEL 12"X1"X5"2S MED is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, designed for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text