Motion
13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS

3M
13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS

Scotch-Brite™ Star, 1-1/2 in A CRS LS, 25 per inner 100 per case
Mi Item #02713779
MFR #13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS
Price$8.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS

Scotch-Brite™ Star, 1-1/2 in A CRS LS, 25 per inner 100 per case
Mi Item #02713779
MFR #13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS

Mfr description
13370 SCOTCH-BRITE STAR 1-1/2"A CRS LS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
  • May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.19/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    61500139433
  • Manufacturer Upc Number
    00048011133706
  • Max Rpm
    24000 rpm
  • Pad Material
    Scotch-Brite
  • UPC_NO
    00048011133706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)