Motion
13371 SCOTCH-BRITE STAR 2"A CRS LS

3M
13371 SCOTCH-BRITE STAR 2"A CRS LS

Scotch-Brite™ Star, 2 in A CRS LS, 25 per inner 100 per case
MI ITEM #02713780
MFR #13371 SCOTCH-BRITE STAR 2"A CRS LS
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13371 SCOTCH-BRITE STAR 2"A CRS LS

Scotch-Brite™ Star, 2 in A CRS LS, 25 per inner 100 per case
MI ITEM #02713780
MFR #13371 SCOTCH-BRITE STAR 2"A CRS LS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
13371 SCOTCH-BRITE STAR 2"A CRS LS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
  • May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
  • Available in coarse (CRS) and very fine (VFN) grades, so desired finish is achievable
  • Up to 50 or 100 stars per case to help minimize replacement orders
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    2 in
  • Connector Type
    Bolt-On
  • Max Rpm
    24000 rpm
  • Manufacturer Stock Number
    61500139441
  • Manufacturer Upc Number
    00048011133713
  • UPC_NO
    00048011133713
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text