1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
13372 SCOTCH-BRITE STAR 3"A CRS LS
Scotch-Brite™ Star, 3 in A CRS LS, 25 per inner 50 per case
MI ITEM #
02713781
MFR #
13372 SCOTCH-BRITE STAR 3"A CRS LS
Price
$15.73
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
3M 13372 SCOTCH-BRITE STAR 3"A CRS LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
13372 SCOTCH-BRITE STAR 3"A CRS LS
Scotch-Brite™ Star, 3 in A CRS LS, 25 per inner 50 per case
MI ITEM #
02713781
MFR #
13372 SCOTCH-BRITE STAR 3"A CRS LS
Mfr description
13372 SCOTCH-BRITE STAR 3"A CRS LS
For industrial/occupational use only. Not for consumer sale or use.
Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.73
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Color
Brown
Connector Type
Bolt-On
Manufacturer Stock Number
61500139458
Manufacturer Upc Number
00048011133720
Max Rpm
18000 rpm
UPC_NO
00048011133720
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items