Motion
7010409141 ULTRATHON INSECT REPELLENT, SRL-12H, 2 OZ TUBE

3M
7010409141 ULTRATHON INSECT REPELLENT, SRL-12H, 2 OZ TUBE

Ultrathon™ Insect Repellent, SRL-12H, 2 oz tube
Mi Item #02713785
MFR #7010409141 ULTRATHON INSECT REPELLENT, SRL-12H, 2 OZ TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010409141 ULTRATHON INSECT REPELLENT, SRL-12H, 2 OZ TUBE

Ultrathon™ Insect Repellent, SRL-12H, 2 oz tube
Mi Item #02713785
MFR #7010409141 ULTRATHON INSECT REPELLENT, SRL-12H, 2 OZ TUBE

Mfr description
7010409141 ULTRATHON INSECT REPELLENT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains 34.34% DEET for superb protection against insect bites
  • Proven to repel mosquitoes, ticks, biting flies, chiggers, gnats, fleas and deer flies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.177 lb

Details

  • Grade
    Fine
  • Manufacturer Stock Number
    61500054129
  • Manufacturer Upc Number
    00051131674424
  • Material
    Aluminum Oxide
  • Minimum Order Quantity
    12
  • UPC_NO
    00051131674424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)