Motion
13432 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"3T

3M
13432 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"3T

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 3T, 3 per case
Mi Item #02713787
MFR #13432 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"3T
Price$103.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13432 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"3T

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 3T, 3 per case
Mi Item #02713787
MFR #13432 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"3T

Mfr description
13432 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.31/each

Specifications

Dimensions

  • Brush Diameter
    6 in
  • Brush Width
    1 in
  • Center Hole Diameter
    2 in

Details

  • Abrasive Material
    Talc
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500054400
  • Manufacturer Upc Number
    00048011134321
  • Max Rpm
    3400 rpm
  • UPC_NO
    00048011134321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)