1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010340008 3M TOPLINE SPEED BURNISH PAD 3200, 57 IN X 42 YD, JUMBO, US ONLY
Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel -
MI ITEM #
02713798
MFR #
7010340008 3M TOPLINE SPEED BURNISH PAD 3200, 57 IN X 42 YD, JUMBO, US ONLY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010340008 3M TOPLINE SPEED BURNISH PAD 3200, 57 IN X 42 YD, JUMBO, US ONLY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010340008 3M TOPLINE SPEED BURNISH PAD 3200, 57 IN X 42 YD, JUMBO, US ONLY
Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel -
MI ITEM #
02713798
MFR #
7010340008 3M TOPLINE SPEED BURNISH PAD 3200, 57 IN X 42 YD, JUMBO, US ONLY
Mfr description
7010340008 3M TOPLINE SPEED BURNISH PAD
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
1/2 in
Details
Grade
Medium
Material
Silicon Carbide
Max Rpm
5000 rpm
UPC_NO
.
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items