Motion
13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED

3M
13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #02713801
MFR #13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED
Your Price$116.20/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #02713801
MFR #13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$116.20/wh(List $133.63)

Overview

Mfr description
13481 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    7500 rpm
  • Manufacturer Stock Number
    61500054897
  • Manufacturer Upc Number
    00048011134819
  • UPC_NO
    00048011134819
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 13481 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 6"X1/2"X1/2"7S MED is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1/2 in center hole diameter, and Medium grade, designed for surface conditioning and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text