Motion
7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS

3M
7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 8 in x 25 in x 3 in, 1 per case
Mi Item #02713802
MFR #7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 8 in x 25 in x 3 in, 1 per case
Mi Item #02713802
MFR #7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS

Mfr description
7000045924 SCOTCH-BRITE CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    25 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Coarse
  • Long Description
    The 7000045924 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A CRS is a non-woven deburring wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 25 in wheel thickness, 3 in center hole diameter, and Coarse grade, ideal for heavy material removal.
  • Manufacturer Stock Number
    61500054947
  • Manufacturer Upc Number
    00048011134864
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011134864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)