Motion
7010496713 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 3X1/4X1-

3M
7010496713 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 3X1/4X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 3X1/4X1-1/4, X=1/4, V=45 D240 665PL - MMMPBDW50471
MI ITEM #02713804
MFR #7010496713 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 3X1/4X1-
List Price$635.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496713 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 3X1/4X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 3X1/4X1-1/4, X=1/4, V=45 D240 665PL - MMMPBDW50471
MI ITEM #02713804
MFR #7010496713 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 3X1/4X1-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.91/each for your price

Overview

Mfr description
7010496713 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060011881
  • UPC_NO
    00638060011881
  • Wheel Diameter
    8 in
  • Wheel Thickness
    20 in
  • Grade
    Fine
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought