1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010330731 STANDARD ABRASIVES A/O SPIRAL BAND 714397, 1 IN X 2 IN 36, 100
Standard Abrasives™ A/O Spiral Band 714397, 1 in x 2 in 36, 100 per case
MI ITEM #
02713805
MFR #
7010330731 STANDARD ABRASIVES A/O SPIRAL BAND 714397, 1 IN X 2 IN 36, 100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
3M 7010330731 STANDARD ABRASIVES A/O SPIRAL BAND 714397, 1 IN X 2 IN 36, 100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010330731 STANDARD ABRASIVES A/O SPIRAL BAND 714397, 1 IN X 2 IN 36, 100
Standard Abrasives™ A/O Spiral Band 714397, 1 in x 2 in 36, 100 per case
MI ITEM #
02713805
MFR #
7010330731 STANDARD ABRASIVES A/O SPIRAL BAND 714397, 1 IN X 2 IN 36, 100
Mfr description
7010330731 STANDARD ABRASIVES A/O
For industrial/occupational use only. Not for consumer sale or use.
Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
Spiral construction helps eliminate shadow marks and chatter
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.021 lb
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Manufacturer Upc Number
00051115416590
Max Rpm
5500 rpm
UPC_NO
00051115416590
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items