Motion
7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED

3M
7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713809
MFR #7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED
List Price$348.34/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713809
MFR #7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$348.34/wh for your price

Overview

Mfr description
7000046063 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500126646
  • Manufacturer Upc Number
    50048011136214
  • UPC_NO
    50048011136214
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 7000046063 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1"X5"8A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, designed for general deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text