Motion
13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED

3M
13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Medium, 1-1/2 in x 1/8 in x 1/8 in, 80 per case
MI ITEM #02713811
MFR #13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Medium, 1-1/2 in x 1/8 in x 1/8 in, 80 per case
MI ITEM #02713811
MFR #13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13640 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    30100 rpm
  • Manufacturer Stock Number
    61500056652
  • Manufacturer Upc Number
    00048011136400
  • UPC_NO
    00048011136400
  • Overall Diameter
    1.5 in
  • Overall Width
    0.125 in
  • Color
    Beige
  • Long Description
    The 13640 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1-1/2"X1/8"X1/8"9A MED is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 1-1/2 in wheel diameter, 1/8 in wheel thickness, 0.12 in center hole diameter, and Medium grade, suitable for detailed finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text