Motion
13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN

3M
13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN

Scotch-Brite™ SST Unitized Wheel, 8 in x 1/4 in x 1/2 in 5S FIN, 8 per case
MI ITEM #02713819
MFR #13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN
List Price$127.69/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN

Scotch-Brite™ SST Unitized Wheel, 8 in x 1/4 in x 1/2 in 5S FIN, 8 per case
MI ITEM #02713819
MFR #13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.69/wh for your price

Overview

Mfr description
13670 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    5500 rpm
  • Manufacturer Stock Number
    61500056959
  • Manufacturer Upc Number
    00048011136707
  • UPC_NO
    00048011136707
  • Overall Diameter
    8 in
  • Overall Width
    0.25 in
  • Color
    Gray
  • Long Description
    The 13670 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1/2"5S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1/4 in wheel thickness, 1/2 in center hole diameter, and Fine grade, suitable for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text