Motion
13671 SCOTCH-BRITE SST UNITIZED WHEEL 2"X1/8"X1/8"7S FIN

3M
13671 SCOTCH-BRITE SST UNITIZED WHEEL 2"X1/8"X1/8"7S FIN

Scotch-Brite™ SST Unitized Wheel, 2 in x 1/8 in x 1/8 in 7S FIN, 60 per case
MI ITEM #02713820
MFR #13671 SCOTCH-BRITE SST UNITIZED WHEEL 2"X1/8"X1/8"7S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13671 SCOTCH-BRITE SST UNITIZED WHEEL 2"X1/8"X1/8"7S FIN

Scotch-Brite™ SST Unitized Wheel, 2 in x 1/8 in x 1/8 in 7S FIN, 60 per case
MI ITEM #02713820
MFR #13671 SCOTCH-BRITE SST UNITIZED WHEEL 2"X1/8"X1/8"7S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13671 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    22100 rpm
  • Manufacturer Stock Number
    61500056967
  • Manufacturer Upc Number
    00048011136714
  • UPC_NO
    00048011136714
  • Overall Diameter
    2 in
  • Overall Width
    0.12 in
  • Color
    Gray
  • Long Description
    The 13671 SCOTCH-BRITE SST Unitized Wheel 2"X1/8"X1/8"7S FIN is a Unitized Non-Woven or Deburring Wheel produced with Silicon Carbide abrasive, a 0.12 in center hole diameter, Fine grade, 2 in wheel diameter, and 1/8 in wheel thickness in a Unitized construction, ideal for detailed finishing, polishing, and edge deburring in tight areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text