Specifications
Details
- Abrasive MaterialAluminum Oxide
- ColorBlue
- Manufacturer Stock Number61500058419
- Manufacturer Upc Number00048011138015
- Max Rpm18000 rpm
- UPC_NO00048011138015
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)