Overview
Mfr description
13952 SCOTCH-BRITE SURFACE CONDITIONING
- For industrial/occupational use only. Not for consumer sale or use.
- Durable cloth / polyester scrim backing is ideal for low-stretch applications
- May be used on a variety of substrates, from stainless steel to brass
- Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
- Springy non-woven nylon fibers finish while maintaining the geometry of the piece
- Open web is load resistant, prolonging abrasive service life
Specifications
- ApplicationSurface Conditioning
- Abrasive TypeNon-Woven
- Abrasive MaterialAluminum Oxide
- Belt Length132 in
- Belt Width4 in
- GradeCoarse
- Manufacturer Stock Number61500073152
- Manufacturer Upc Number00048011139524
- UPC_NO00048011139524
- Overall Length132 in
- Overall Width4 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data