Motion
7100259168 3M CUBITRON LL CLOTH BELT 947A, 120+ X-WEIGHT, 1-6/32 IN X 24-1/

3M
7100259168 3M CUBITRON LL CLOTH BELT 947A, 120+ X-WEIGHT, 1-6/32 IN X 24-1/

3M™ Cubitron™ ll Cloth Belt 947A, 120+ X-weight, 1-6/32 in x 24-1/2 in, Film-lok, Full-flex, Scallop B
MI ITEM #02713870
MFR #7100259168 3M CUBITRON LL CLOTH BELT 947A, 120+ X-WEIGHT, 1-6/32 IN X 24-1/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100259168 3M CUBITRON LL CLOTH BELT 947A, 120+ X-WEIGHT, 1-6/32 IN X 24-1/

3M™ Cubitron™ ll Cloth Belt 947A, 120+ X-weight, 1-6/32 in x 24-1/2 in, Film-lok, Full-flex, Scallop B
MI ITEM #02713870
MFR #7100259168 3M CUBITRON LL CLOTH BELT 947A, 120+ X-WEIGHT, 1-6/32 IN X 24-1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100259168 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    85 in
  • Belt Width
    18 in
  • Grade
    Very Fine
  • Manufacturer Upc Number
    00638060597842
  • UPC_NO
    00638060597842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text