Motion
13966 UNITIZED WHEEL MANDREL 931 1-1/2"X1/8"X1/2"

3M
13966 UNITIZED WHEEL MANDREL 931 1-1/2"X1/8"X1/2"

3M™ Unitized Wheel Mandrel 931, 1-1/2 in x 1/8 in x 1/2 in, 5 per case
MI ITEM #02713872
MFR #13966 UNITIZED WHEEL MANDREL 931 1-1/2"X1/8"X1/2"
Price$5.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13966 UNITIZED WHEEL MANDREL 931 1-1/2"X1/8"X1/2"

3M™ Unitized Wheel Mandrel 931, 1-1/2 in x 1/8 in x 1/2 in, 5 per case
MI ITEM #02713872
MFR #13966 UNITIZED WHEEL MANDREL 931 1-1/2"X1/8"X1/2"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.87/each

Specifications

Dimensions

  • Overall Length
    7.01 in

Details

  • For Use With
    Grinding Wheels
  • Manufacturer Stock Number
    61500060944
  • Manufacturer Upc Number
    00048011139661
  • UPC_NO
    00048011139661

Overview

Mfr description
13966 UNITIZED WHEEL MANDREL 931
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2”-3” in diameter and ¼” – 1” thick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought