Motion
13968 UNITIZED WHEEL MANDREL 933 2"X1/4"X1"

3M
13968 UNITIZED WHEEL MANDREL 933 2"X1/4"X1"

3M™ Unitized Wheel Mandrel 933, 2 in x 1/4 in x 1 in, 5 per case
MI ITEM #02713874
MFR #13968 UNITIZED WHEEL MANDREL 933 2"X1/4"X1"
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13968 UNITIZED WHEEL MANDREL 933 2"X1/4"X1"

3M™ Unitized Wheel Mandrel 933, 2 in x 1/4 in x 1 in, 5 per case
MI ITEM #02713874
MFR #13968 UNITIZED WHEEL MANDREL 933 2"X1/4"X1"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.78/each

Specifications

Dimensions

  • Overall Length
    0.25 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Unitized Wheel
  • Manufacturer Stock Number
    61500060969
  • Manufacturer Upc Number
    00048011139685
  • Max Rpm
    14000 rpm
  • Tool Comp
    Die Grinder
  • UPC_NO
    00048011139685

Overview

Mfr description
13968 UNITIZED WHEEL MANDREL 933
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2”-3” in diameter and ¼” – 1” thick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought