Motion
14035 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S VFN

3M
14035 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 3 in x 132 in, 5 per case
MI ITEM #02713880
MFR #14035 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14035 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 3 in x 132 in, 5 per case
MI ITEM #02713880
MFR #14035 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14035 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500073103
  • Manufacturer Upc Number
    00048011140353
  • UPC_NO
    00048011140353
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text