Motion
14038 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3-1/2"X15-1/2"S VFN

3M
14038 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3-1/2"X15-1/2"S VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 3-1/2 in x 15-1/2 in, 10 per case
Mi Item #02713882
MFR #14038 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3-1/2"X15-1/2"S VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14038 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3-1/2"X15-1/2"S VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Very Fine, 3-1/2 in x 15-1/2 in, 10 per case
Mi Item #02713882
MFR #14038 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3-1/2"X15-1/2"S VFN

Mfr description
14038 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500061736
  • Manufacturer Upc Number
    00048011140384
  • UPC_NO
    00048011140384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)