Motion
14046 SCOTCH-BRITE CUT & POLISH SHEET 6"X9"A VFN

3M
14046 SCOTCH-BRITE CUT & POLISH SHEET 6"X9"A VFN

Scotch-Brite™ Cut and Polish Sheet, 6 in x 9 in A VFN, 50 per case
MI ITEM #02713885
MFR #14046 SCOTCH-BRITE CUT & POLISH SHEET 6"X9"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14046 SCOTCH-BRITE CUT & POLISH SHEET 6"X9"A VFN

Scotch-Brite™ Cut and Polish Sheet, 6 in x 9 in A VFN, 50 per case
MI ITEM #02713885
MFR #14046 SCOTCH-BRITE CUT & POLISH SHEET 6"X9"A VFN

Mfr description
14046 SCOTCH-BRITE CUT & POLISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Load resistant design assures consistent action across the sheet
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in
  • Sheet Length
    9 in
  • Sheet Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500061819
  • Manufacturer Upc Number
    00048011140469
  • Number of Sheets
    50
  • UPC_NO
    00048011140469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)