Motion
14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED

3M
14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6A Medium, 3 in x 1/4 in x 1/4 in, 40 per case
Mi Item #02713890
MFR #14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED
Price$30.78/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6A Medium, 3 in x 1/4 in x 1/4 in, 40 per case
Mi Item #02713890
MFR #14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED

Mfr description
14067 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 14067 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A MED is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Medium grade construction, ideal for precision deburring, blending, and finishing on metal components.
  • Manufacturer Stock Number
    61500062056
  • Manufacturer Upc Number
    00048011140674
  • Material
    Aluminum Oxide
  • Max Rpm
    18100 rpm
  • UPC_NO
    00048011140674
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)