Specifications
Dimensions
- Center Hole Diameter1 in
- Wheel Diameter6 in
- Wheel Thickness1 in
Details
- GradeMedium
- Long DescriptionThe 14077 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1"X1"6A MED is a unitized non-woven deburring wheel featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for surface conditioning.
- Manufacturer Stock Number61500062155
- Manufacturer Upc Number00048011140773
- MaterialAluminum Oxide
- Max Rpm7500 rpm
- UPC_NO00048011140773
- Wheel TypeUnitized
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)