Motion
14099 SCOTCH-BRITE SURFACE CONDITIONING DISC 4-1/2"XNH A VFN

3M
14099 SCOTCH-BRITE SURFACE CONDITIONING DISC 4-1/2"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 4.5000 in Disc Dia, Aluminum Oxide, 13000 rpm
Mi Item #02713897
MFR #14099 SCOTCH-BRITE SURFACE CONDITIONING DISC 4-1/2"XNH A VFN
Price$7.80/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14099 SCOTCH-BRITE SURFACE CONDITIONING DISC 4-1/2"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 4.5000 in Disc Dia, Aluminum Oxide, 13000 rpm
Mi Item #02713897
MFR #14099 SCOTCH-BRITE SURFACE CONDITIONING DISC 4-1/2"XNH A VFN

Mfr description
14099 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/dc

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Finishing, Polishing, Radiusing
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500121209
  • Manufacturer Upc Number
    00048011140995
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011140995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)