Motion
7010330625 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840399, SIC C

3M
7010330625 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840399, SIC C

Quick Change Disc - Silicon Carbide Abrasive Material, Blue Color
MI ITEM #02713906
MFR #7010330625 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840399, SIC C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330625 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840399, SIC C

Quick Change Disc - Silicon Carbide Abrasive Material, Blue Color
MI ITEM #02713906
MFR #7010330625 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840399, SIC C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330625 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be used for cleaning, finishing and blending on fiberglass or metals
  • Open abrasive design resists loading for faster cut rates
  • Nylon mesh and silicon carbide combination offers a fine cleaning finish
  • Available with either the Quick Change TS or TR attachment systems
  • Provides consistent finish on flat and irregular surfaces

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Blue
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051115331145
  • UPC_NO
    00051115331145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought