Motion
14266 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH A MED

3M
14266 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH A MED

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Medium, 7 in x NH, 50 per case
MI ITEM #02713912
MFR #14266 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14266 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH A MED

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Medium, 7 in x NH, 50 per case
MI ITEM #02713912
MFR #14266 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500064391
  • Manufacturer Upc Number
    00048011142661
  • Max Rpm
    3300 rpm
  • UPC_NO
    00048011142661

Overview

Mfr description
14266 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought