Motion
14268 SCOTCH-BRITE HIGH STRENGTH DISC 5"XNH A VFN

3M
14268 SCOTCH-BRITE HIGH STRENGTH DISC 5"XNH A VFN

Scotch-Brite™ High Strength Disc, HS-DC, A/O Very Fine, 5 in x NH, 100 per case
MI ITEM #02713913
MFR #14268 SCOTCH-BRITE HIGH STRENGTH DISC 5"XNH A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14268 SCOTCH-BRITE HIGH STRENGTH DISC 5"XNH A VFN

Scotch-Brite™ High Strength Disc, HS-DC, A/O Very Fine, 5 in x NH, 100 per case
MI ITEM #02713913
MFR #14268 SCOTCH-BRITE HIGH STRENGTH DISC 5"XNH A VFN

Mfr description
14268 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    61500064417
  • Manufacturer Upc Number
    00048011142685
  • Max Rpm
    5000 rpm
  • UPC_NO
    00048011142685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)