Motion
64423 SCOTCH-BRITE METAL BLENDING ROLL 3"X30' S MED

3M
64423 SCOTCH-BRITE METAL BLENDING ROLL 3"X30' S MED

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 3 in x 30 ft, 4 per case
MI ITEM #02713932
MFR #64423 SCOTCH-BRITE METAL BLENDING ROLL 3"X30' S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64423 SCOTCH-BRITE METAL BLENDING ROLL 3"X30' S MED

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 3 in x 30 ft, 4 per case
MI ITEM #02713932
MFR #64423 SCOTCH-BRITE METAL BLENDING ROLL 3"X30' S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    3 in
  • Roll Length
    30 ft
  • Roll Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Manufacturer Stock Number
    61500295565
  • Manufacturer Upc Number
    00048011644233
  • UPC_NO
    00048011644233

Overview

Mfr description
64423 SCOTCH-BRITE METAL BLENDING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending and satin finishing while leaving a consistent finish
  • Nylon web won’t melt on hot welds, allowing blending without waiting
  • Silicon carbide mineral in medium grade coarseness works efficiently on weld burns and cleaning stainless steel cooking tops
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Comes in a variety of widths to fit various tools and can be sized according to the application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought