Motion
14375 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH T

3M
14375 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH T

Scotch-Brite™ Clean and Finish Disc, CF-DC, Talc, 7 in x NH, 50 per case
Mi Item #02713934
MFR #14375 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH T
Price$11.88/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14375 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH T

Scotch-Brite™ Clean and Finish Disc, CF-DC, Talc, 7 in x NH, 50 per case
Mi Item #02713934
MFR #14375 SCOTCH-BRITE CLEAN & FINISH DISC 7"XNH T

Mfr description
14375 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/dc

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Talc
  • Abrasive Type
    Non-Woven
  • Color
    White
  • Disc Color
    White
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500065919
  • Manufacturer Upc Number
    00048011143750
  • Max Rpm
    3300 rpm
  • UPC_NO
    00048011143750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)