Specifications
Dimensions
- Weight11.2 lb
Details
- ColorRed
- Manufacturer Upc Number00051131460140
- MaterialAluminum Oxide
- UPC_NO00051131460140
Overview
Mfr description
7000000605 3M MARINE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Filler restores damaged fiberglass hulls and decks on boats
- Short strands of fiberglass reinforce strength of filler
- Paste consistency allows application of vertical surfaces
- Non-staining and non-shrinking formula
- 3M™ Cream Hardener included