Motion
14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED

3M
14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 10 in x 1 in x 5 in, 2 per case
Mi Item #02713937
MFR #14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED
Price$234.16/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 10 in x 1 in x 5 in, 2 per case
Mi Item #02713937
MFR #14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED

Mfr description
14382 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.16/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    1 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 14382 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X1"X5"2S MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 10 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    61500065984
  • Manufacturer Upc Number
    00048011143828
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011143828
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)