Motion
14502 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X13"A MED 7100103026

3M
14502 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X13"A MED 7100103026

Scotch-Brite™ Surface Conditioning Belt, 3/8 in x 13 in, A MED, 20 per case
MI ITEM #02713947
MFR #14502 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X13"A MED 7100103026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14502 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X13"A MED 7100103026

Scotch-Brite™ Surface Conditioning Belt, 3/8 in x 13 in, A MED, 20 per case
MI ITEM #02713947
MFR #14502 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/8"X13"A MED 7100103026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    13 in
  • Belt Width
    3/8 in
  • Overall Length
    13 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500067337
  • Manufacturer Upc Number
    00048011145020
  • UPC_NO
    00048011145020

Overview

Mfr description
14502 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought