Motion
14513 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24-1/2"X1-1/4"6SSFN

3M
14513 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24-1/2"X1-1/4"6SSFN

Scotch-Brite™ High Resolution PC Cleaning Brush, HR-PC, 6S Super Fine, 4 in x 24-1/2 in x 1-1/4 in, 1 per case
MI ITEM #02713948
MFR #14513 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24-1/2"X1-1/4"6SSFN
List Price$1,964.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14513 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24-1/2"X1-1/4"6SSFN

Scotch-Brite™ High Resolution PC Cleaning Brush, HR-PC, 6S Super Fine, 4 in x 24-1/2 in x 1-1/4 in, 1 per case
MI ITEM #02713948
MFR #14513 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24-1/2"X1-1/4"6SSFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,964.03/each for your price

Overview

Mfr description
14513 SCOTCH-BRITE HIGH RESOLUTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of minerals and grades, so operators can choose the right brush for their unique project needs
  • An alternative solution to slurry or chemical cleaning processes, helping to minimize waste
  • Resin bonded for enhanced durability and longer service life, potentially minimizing replacement orders and costs
  • Open web is load resistant, helping to minimize debris build up and prolong abrasive service life
  • Open web is spongy and responsive, helping to maintain details of the workpiece

Specifications

  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
    4 in
  • Center Hole Diameter
    1-1/4 in
  • Width
    24-1/2 in
  • Max Rpm
    4000 rpm
  • Grade
    Super Fine
  • Density Rating
    Medium
  • Disc Color
    Gray
  • Manufacturer Package Quantity
    1
  • Weight
    5 lb
  • Manufacturer Stock Number
    61500067451
  • Manufacturer Upc Number
    00048011145136
  • UPC_NO
    00048011145136
  • Color
    Gray
  • Overall Diameter
    4 in
  • Overall Width
    24.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought