Motion
14528 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"A MED

3M
14528 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 2 in x 48 in, 10 per case
Mi Item #02713951
MFR #14528 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14528 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 2 in x 48 in, 10 per case
Mi Item #02713951
MFR #14528 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"A MED

Mfr description
14528 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    2 in
  • Overall Length
    48 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500067600
  • Manufacturer Upc Number
    00048011145280
  • UPC_NO
    00048011145280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)