Specifications
Dimensions
- Belt Length72 in
- Belt Width2-1/2 in
- Overall Length72 in
- Overall Width2.5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- ColorRed
- GradeMedium
- Manufacturer Stock Number61500067634
- Manufacturer Upc Number00048011145310
- UPC_NO00048011145310
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)