Motion
14590 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 4"X1-1/4"A MED

3M
14590 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 4"X1-1/4"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Disc D5, C5-ZR, A/O Medium, 4 in x 1-1/4 in, 10 per case
MI ITEM #02713973
MFR #14590 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 4"X1-1/4"A MED
List Price$49.86/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14590 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 4"X1-1/4"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Disc D5, C5-ZR, A/O Medium, 4 in x 1-1/4 in, 10 per case
MI ITEM #02713973
MFR #14590 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 4"X1-1/4"A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.86/dc for your price

Overview

Mfr description
14590 SCOTCH-BRITE ROLOC+ CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5-disc design conforms well for irregular surfaces as well as in grates and tracks
  • Durable Non-woven material and medium grade abrasive provide uniform cut-and-polish results
  • Conformable and flexible disc gets into hard-to-reach areas
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
  • Provides high cut-rate and low heat retention, allowing extended contact with the workpiece

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    8000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Tan
  • Manufacturer Stock Number
    61500068285
  • Manufacturer Upc Number
    00048011145907
  • UPC_NO
    00048011145907
  • Color
    Beige
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Quick-Change
  • Overall Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text