Motion
14593 SCOTCH-BRITE CUT & POLISH DISC D5 3"X1-1/4"X1/4"A MED

3M
14593 SCOTCH-BRITE CUT & POLISH DISC D5 3"X1-1/4"X1/4"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 10000 rpm
MI ITEM #02713975
MFR #14593 SCOTCH-BRITE CUT & POLISH DISC D5 3"X1-1/4"X1/4"A MED
Price$28.03/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14593 SCOTCH-BRITE CUT & POLISH DISC D5 3"X1-1/4"X1/4"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 10000 rpm
MI ITEM #02713975
MFR #14593 SCOTCH-BRITE CUT & POLISH DISC D5 3"X1-1/4"X1/4"A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.03/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing
  • Backing Material
    Non-woven
  • Disc Color
    Tan
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500068319
  • Manufacturer Upc Number
    00048011145938
  • Max Rpm
    10000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011145938

Overview

Mfr description
14593 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought