Motion
7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN

3M
7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 6S Fine, 14 in x 6 in x 8 in, 1 per case
Mi Item #02713977
MFR #7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN
Price$1,917.77/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 6S Fine, 14 in x 6 in x 8 in, 1 per case
Mi Item #02713977
MFR #7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN

Mfr description
7000045942 SCOTCH-BRITE LIGHT DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.77/wh

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    6 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7000045942 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X6"X8"6S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 14 in wheel diameter, 6 in wheel thickness, 8 in center hole diameter, and Fine grade, designed for light deburring of large surfaces.
  • Manufacturer Stock Number
    61500068525
  • Manufacturer Upc Number
    00048011146140
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011146140
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)